Shop All Serving Plates and Bowls
Carlisle Foodservice
Plate, 7-11/16", Polycarbonate Clear PK36
Mfr # 6954GR07
Zoro # G4404617
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 7 11/16 in
- Color Clear
- Overall Height (In.) 1.25 in
- Temp. Resistance (Deg. F) 212 Degrees F
- Material polycarbonate
Product Information
- Brand Carlisle Foodservice
- MFR # 6954GR07
- Zoro # G4404617
- UPC # 10077838017064
- Country of Origin Mexico
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 11/16 in |
Overall Height (In.) | 1.25 in |
Details
Item | Plate |
Color | Clear |
Temp. Resistance (Deg. F) | 212 Degrees F |
Material | polycarbonate |
Resistant Temp. (Deg. F) | 212 Degrees F |
Product Type | Plate |
Description
Plate, Overall Height 1 1/4 in, Product Type Plate, Color Clear, Diameter 7 1/2 in, Material Polycarbonate, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Petal Mist, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Weston Electroplated Tin Coated Silver Manual speed 10 spm Meat Grinder (36-2201-W)
- MANITOWOC ICE Water Curtain (4011189)
- CHEF CRAFT Cup Measuring 1 Cup (20789)
- RUBBERMAID 3QT Stor Canister (RVC 46588 GR)
- CARLISLE FOODSERVICE Bowl, 27-1/2 oz., Melamine Black PK48 (800BGR03)
- CARLISLE FOODSERVICE Melamine 3-Comp Plate, 10", Wht, PK48 (KL10202)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- CARLISLE FOODSERVICE Rimmed Fruit Bowl, 4.4 oz., Melamine Tan PK48 (KL805GR25)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Melamine Bouillon Bowl Cup, 7.5 oz., PK2 (43540-825)
- CRESTWARE Plate, 9", Ceramic Bone White PK24 (RE44)
- Carlisle Foodservice Serving Plates and Bowls