Shop All Serving Utensils
Carlisle Foodservice
Perforated Short Handle, 2 oz., Red, PK12
Mfr # 496205
Zoro # G3137990
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- NSF Certified Yes
- Coated Handle No
- Product Type Short Handle Measure Miser
- Bowl Length 1 1/8 in
Product Information
- Brand Carlisle Foodservice
- MFR # 496205
- Zoro # G3137990
- UPC # 77838827734
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Bowl Length | 1 1/8 in |
Bowl Width | 2 1/2 in |
Details
Item | Portion Control Spoon |
Color | Red |
NSF Certified | Yes |
Coated Handle | No |
Product Type | Short Handle Measure Miser |
Perforated/Solid | Perforated |
Bowl Material | Acetal |
Description
Portion Control Spoon, Capacity 2 oz, Perforated/Solid Perforated, Overall Length 6 1/2 in, Color Red, Bowl Material Acetal, Bowl Length 1 1/8 in, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Dishwasher Door Spring (154430501)
- THE ORIGINAL DONUT SHOP Coffee, 9.36 oz Net Wt, Ground, PK24 (60052-101)
- FISHER Ball Waste Valve 304 (20168)
- IMPERIAL EXTERIOR VENT HOOD 10 in. L (VT0500)
- CARLISLE FOODSERVICE Dvde Glss Rack Ext, 1.78", Blu, 49 Comp, PK6 (RE4914)
- CARLISLE FOODSERVICE Solid Spoon, Black, 8 In, PK12 (446003)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- CARLISLE FOODSERVICE Mingle High Ball, 19 oz., Smoke, PK12 (MIN544218)
- CARLISLE FOODSERVICE Pom Tong, Red, 6.44 In, PK12 (460605)
- CARLISLE FOODSERVICE Floor Scrub w/Polyprop Bristle, 10", PK12 (3619714)
- SAN JAMAR Scoop Only - 6-10Oz For - Part# Sjsi5500 (SJSI5500)
- Carlisle Foodservice Serving Utensils