Shop All Serving Utensils
Carlisle Foodservice
Perforated Serving Spoon, Blk, 11 In, PK12
Mfr # 441103
Zoro # G7560506
product price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 11 in
Product Information
- Brand Carlisle Foodservice
- MFR # 441103
- Zoro # G7560506
- UPC # 077838836781
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 3 1/4 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Coated Handle | No |
Head Design | Perforated |
Product Type | Serving Spoon |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Perforated, Overall Length 11 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 1.5 oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Salt Box - White Marble (SBX-W)
- PREMIUM LEVELLA 5-Speed Countertop Blender (PB359)
- ALLPOINTS Catch-A-Drip - Aluminum (263743)
- SANI-LAV Scoop, 128 Oz, 304 Stainless Steel (3998)
- CARLISLE FOODSERVICE Store N Pour Quart, 2 oz., 3.5", Assrt, PK12 (PS601NC00)
- CARLISLE FOODSERVICE Round Container, 22 qt., Clr, PK6 (1076907)
- CARLISLE FOODSERVICE Pom Tong, Red, 6.44 In, PK12 (460605)
- CARLISLE FOODSERVICE Hvy-Dty Gen Brsh, Nylon Filament, 8", PK12 (36530014)
- CARLISLE FOODSERVICE Round Dispenser Base, White (221102)
- CARLISLE FOODSERVICE Round Container Lid, 2-4 qt., Green, PK12 (1077108)
- CARLISLE FOODSERVICE Ice Tong, SS, 7 In, PK12 (607691)
- Carlisle Foodservice Serving Utensils