Shop All Baking Utensils
Carlisle Foodservice
Pastry Brush, 7 1/2 in L, Plastic Handle
Mfr # 4039102
Zoro # G301260360
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristles Nylon
- Handle Type Plastic
- Handle Color White
- Handle Material Plastic
- Handle Length (In.) 5.5 in
Product Information
- Brand Carlisle Foodservice
- MFR # 4039102
- Zoro # G301260360
- UPC # 085404145519
- Country of Origin Mexico
- Category Baking Utensils
Dimensions
Handle Length (In.) | 5.5 in |
Overall Length (In.) | 7 1/2 in |
Brush Width (In.) | 2 in |
Brush Length (In.) | 2 in |
Bristle Width | 2 in |
Bristle Length | 2 in |
Details
Bristles | Nylon |
Handle Type | Plastic |
Handle Color | White |
Handle Material | Plastic |
Item | Pastry Brush |
Product Type | Pastry Brush |
Hook Included | No |
Bristle Material | Nylon |
NSF Certified | No |
Bristle Color | White |
Description
Pastry Brush, Handle Length 5 1/2 in, Handle Color White, Bristle Width 2 in, Bristle Color White, Handle Material Plastic, Hook Included No, Overall Length 7 1/2 in, Bristle Length 2 in, NSF Certified No, Bristle Material Nylon, Product Type Pastry Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master, Reversible For Anthony - Part# 2105680001 (2105680001)
- SERVER Switch Lighted Rocker 250V (86493)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- WINCO 6 in x 10 in x 1/2 in White Cutting Board (CBWT-610)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- CARLISLE FOODSERVICE French Whip, SS, 48 In, PK2 (40682)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 16 1/2 In (FG1906000000)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 9 1/2", Red/White (FG1962000000)
- ATECO Plastic Bowl Scraper (1303)
- BEYOND GOURMET Cheesecloth unbleached (044)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- Carlisle Foodservice Baking Utensils