Shop All Brushes
Carlisle Foodservice
Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood
Mfr # 36372500
Zoro # G3136758
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Bristle Material Carbon Steel
- Handle Material Hardwood
- Trim Length 1-1/4"
- Features 30" Overall Length; 8" Brush Size; 8" Block Length; 2-5/8" Block Width
Product Information
- Brand Carlisle Foodservice
- MFR # 36372500
- Zoro # G3136758
- UPC # 17183240703
- Country of Origin United States
- Category Brushes
Dimensions
Trim Length | 1-1/4" |
Details
Bristle Color | Natural |
Bristle Material | Carbon Steel |
Handle Material | Hardwood |
Item | Oven/Grill Brush,Scrapr/Flat Stl Bristle |
Features | 30" Overall Length; 8" Brush Size; 8" Block Length; 2-5/8" Block Width |
Description
Oven/Grill Brush,Scrapr/Flat Stl Bristle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick ClassicSeries Recessed MultiRoll Tissue Dispenser B3888 (B3888)
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- BOBRICK Bobrick 34-oz. Liquid & Lotion Soap Dispenser - 4in Spout - (B-822)
- MISTY Lemon Oil Furniture Polish, Lemon Scent, 1 gal Bottle, 4PK (1001517)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- CARLISLE FOODSERVICE Brush, Pastry , 2"W, Nylon/Wood (40397)
- CARLISLE FOODSERVICE 24 in. Horse Hair Brush Floor in Black with Plastic Block (4503103)
- CARLISLE FOODSERVICE Brush, Tank (16"L, 5"Od) (4001002)
- REMCO Vikan Bench Brush- Soft, White (45875)
- Carlisle Foodservice Brushes