Shop All Measuring Utensils
Carlisle Foodservice
Measure Miser, Solid Maroon Dot, PK12
Mfr # 435806
Zoro # G7002721
product price: $81.69
/pk 12, $6.81/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 1/2 oz
- Material polycarbonate
- Color Beige
- Length 11 47/50 in
- Temp. Resistance 212 Degrees F
Product Information
- Brand Carlisle Foodservice
- MFR # 435806
- Zoro # G7002721
- UPC # 077838836668
- Country of Origin Mexico
- Category Measuring Utensils
Dimensions
Length | 11 47/50 in |
Width | 1 1/2 in |
Overall Length | 11 7/8 in |
Bowl Width | 2 5/8 in |
Bowl Length | 7/8 in |
Details
Item | Measure Miser |
Capacity | 1 1/2 oz |
Material | polycarbonate |
Color | Beige |
Temp. Resistance | 212 Degrees F |
Bowl Material | Polycarbonate |
Perforated/Solid | Solid |
Handle Material | Polycarbonate |
Product Type | Long Handle Measure Miser |
Coated Handle | No |
NSF Certified | Yes |
Description
Measure Miser, Capacity 1.5 oz, Perforated/Solid Solid, Overall Length 11 7/8 in, Color Beige/Red, Bowl Material Polycarbonate, Bowl Length 7/8 in, Bowl Width 2 5/8 in, Coated Handle No, Handle Material Polycarbonate, Product Type Long Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE SOFT CLS PKT DR KIT (1060SOFT)
- NEMCO Temperature Control (46774)
- HEINZ Heinz Tomato Sauce 103 oz. Can, PK6 (10013000572405)
- ALLPOINTS MAVRIK GAS HOSE KIT , 3/4" X 48" (8016555)
- CARLISLE FOODSERVICE Measure Miser, Solid Blue Dot, PK12 (437006)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- CAMBRO Cambro Clear Plastic 1 Pint Measuring Cup (50MCCW135)
- PROGRESSIVE Measure Cup 20Oz Plastic (BA-3405)
- TABLECRAFT Measuring Spoon, 1/4 tsp., Stainless Steel (721A)
- RSVP INTERNATIONAL Nesting Measuring Cup, 4PK (NCP-4)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (1 QT MAC PITCHER)
- Carlisle Foodservice Measuring Utensils