Shop All Mops
Carlisle Foodservice
Large Narrow Mop, Cut-End, Natural, Yarn, PK12
Mfr # 36972400
Zoro # G3979197
product price: $82.55
/pk 12, $6.88/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color natural
- Handle Material No Handle
- Mop End Type Cut
- Material Cotton
- Connection Type Quick Release/Quick Change
Product Information
- Brand Carlisle Foodservice
- MFR # 36972400
- Zoro # G3979197
- UPC # 17183439404
- Country of Origin Honduras
- Category Mops
Dimensions
Width | 1-1/4" |
Details
Mop Head Color | natural |
Handle Material | No Handle |
Mop End Type | Cut |
Item | Large 24 Narrow Natural Yarn Mop,PK12 |
Material | Cotton |
Connection Type | Quick Release/Quick Change |
Color | natural |
Launderable | No |
End Type | Cut |
Description
Large 24 Narrow Natural Yarn Mop,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stripping Floor Pads, 15" Diameter, Black, PK5 (BWK4015BLA)
- STANLEY Universal 18 " Exten Wand w/1-7/8 Hose (19-1200)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 1 gal, Concentrated, Water Based, Non Toxic (KK012)
- LPS All Purpose Cleaner, 1 gal. Jug, Sassafras (05501)
- CARLISLE FOODSERVICE 60 in Dust Mop, Yellow, PK12, 362113EC04 (362113EC04)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369413B14 (369413B14)
- CARLISLE FOODSERVICE Carlisle Flo-Pac Dust Mop Handle 60", Blue - 36201300 (36201300)
- CARLISLE FOODSERVICE Small Looped End Mop, Blue W/ Yellow Band, 369513B14 (369513B14)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- CARLISLE FOODSERVICE 24 in Dust Mop, PK12, 364752400 (364752400)
- CLEAN ALL 24 oz 8-Ply Skilcraft Cut-end Wet Mop Head, Natural (CL2492896)
- Carlisle Foodservice Mops