Shop All Brooms
Carlisle Foodservice
Hvy-Duty Angle Broom Head, 12", Ylw, PK12
Mfr # 36868EC04
Zoro # G3126790
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Product Information
- Brand Carlisle Foodservice
- MFR # 36868EC04
- Zoro # G3126790
- UPC # 85404015218
- Country of Origin Mexico
- Category Brooms
Details
Item | Hvy-Duty Angle Broom Head,12",Ylw,Package Quantity 12 |
Color | Yellow |
Description
Hvy-Duty Angle Broom Head,12 In.,Ylw,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- DIRT DEVIL VAC BELT STYLE 7 PK2 (3400615001)
- STARRETT Surface Plate Cleaner, Size 1 qt., PK12 (81824)
- CARLISLE FOODSERVICE Toy/Lobby Broom, 40", 8 lb., Blk, PK12 (4168303)
- CARLISLE FOODSERVICE Heavy Polypropylene Sweep, Brown, 18in, PK6 (3611301801)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Gray, PK6 (4501623)
- CARLISLE FOODSERVICE Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12 (36111624)
- CARLISLE FOODSERVICE Corn Broom, 5-Stitch, #26, PK6 (4063400)
- CARLISLE FOODSERVICE 12 in Sweep Face Corn Broom, Tan, 43 in L Handle (4135200)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Green (31732)
- Carlisle Foodservice Brooms