Shop All Serving Utensils
Carlisle Foodservice
High Heat Serving Spoon, Blk, 13 In, PK12
Mfr # 441503
Zoro # G6897624
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material High Heat Plastic
- Material Plastic
- Utensil Handle Material High Heat Plastic
- Dishwasher Safe Yes
Product Information
- Brand Carlisle Foodservice
- MFR # 441503
- Zoro # G6897624
- UPC # 077838833650
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 3 1/2 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | High Heat Plastic |
Material | Plastic |
Utensil Handle Material | High Heat Plastic |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Coated Handle | No |
Product Type | Serving Spoon |
Head Design | Solid |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 11 in, Material Plastic, Product Type Serving Spoon, Capacity 1.5 fl oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE Hose 3Mm X 1M For - Part# 1L296485 (1L296485)
- DIXIE Sticks, Stir, Wht/Red, 5/5", PK10000 (HS551CT)
- KILNER Regular Mouth Canning Jar 13.5 oz 6 pk, 6PK (0025.042U)
- UNIVEX Hd2T Nevastane Grease (4400137)
- CARLISLE FOODSERVICE Fbrgl Hndl, Self Lock Flx Tip, 48", Yl, PK12 (41225EC04)
- CARLISLE FOODSERVICE Glass Rack w/1 Ext 5.56", Blu, 25 Comp, PK4 (RG25-114)
- CARLISLE FOODSERVICE Straight Blade Blk Rubbr w/Mtl Frame, PK6 (361201800)
- CARLISLE FOODSERVICE Plastic Handle w/Rnfrcd Tip, 60" L, PK12 (4023200)
- CARLISLE FOODSERVICE Paddle Scraper w/Plstc Hndl, 40", Wht, PK6 (4035202)
- CARLISLE FOODSERVICE PourPlus Store N Pour Spout, 3.5", Assort (PS204AST00)
- CRESTWARE Fine Grater, Plastic, 13 in. W (KN200)
- Carlisle Foodservice Serving Utensils