Shop All Heat Lamps
This Product is Discontinued
Carlisle Foodservice
Heat Lamp, Free Standing, Incl. 2 Bulbs (Discontinued)
Mfr # HL723700
Zoro # G2548515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth (In.) 14 in
- Number of Bulbs 2
- Type Free Standing
- Width (In.) 20 in
- Includes 2 Clear 250 Watt Bulbs
Product Information
- Brand Carlisle Foodservice
- MFR # HL723700
- Zoro # G2548515
- Country of Origin Mexico
- Category Heat Lamps
Dimensions
Depth (In.) | 14 in |
Width (In.) | 20 in |
Height (In.) | 23-1/2 - 33 |
Details
Number of Bulbs | 2 |
Item | Heat Lamp |
Type | Free Standing |
Includes | 2 Clear 250 Watt Bulbs |
Material | Aluminum |
Description
Heat Lamp, Number of Bulbs 2, For Use With -, Includes 2 Clear 250 Watt Bulbs, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.