Shop All Food Service Storage & Transportation
Carlisle Foodservice
Glass Rack, 25 Compartment, PK6
Mfr # RG2514
Zoro # G6783052
product price: $227.99
/pk 6, $38.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Compartments 25
- Material Plastic
- Overall Width 19 7/8 in
- Overall Height (In.) 4 in
Product Information
- Brand Carlisle Foodservice
- MFR # RG2514
- Zoro # G6783052
- UPC # 077838837269
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Overall Height (In.) | 4 in |
Overall Width (In.) | 19 3/4 in |
Overall Depth (In.) | 3.2 in |
Max. Glass Diameter (In.) | 3.25 in |
Overall Length (In.) | 19 3/4 in |
Max. Glass Height (In.) | 2.94 in |
Compartment Size (In.) | 3.54 x 3.54 x 3.2 |
Outside Rack Height (In.) | 4 in |
Maximum Cup Diameter | 3 1/4 in |
Compartment Size | 3 1/2 x 3 3/16 in |
Outside Rack Height | 4 in |
Maximum Cup Height | 3 in |
Inside Rack Height | 3 1/4 in |
Details
Item | Glass Rack |
Color | Blue |
Number of Compartments | 25 |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Glass Rack |
NSF Certified | Yes |
Maximum Handling Temperature | 180 Degrees F |
Description
Glass Rack, Material Plastic, Compartment Size 3 1/2 x 3 3/16 in, Maximum Cup Height 3 in, Maximum Cup Diameter 3 1/4 in, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Glass Rack, Color Blue, Number of Compartments 25, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- WHIRLPOOL Tinerow Clip (8268816)
- SEM PRODUCTS FLXBL PRMP-SRFCR SPRAY (SE39133)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 20 Comp, PK2 (RW20-214)
- CARLISLE FOODSERVICE Glass Rack w/4 Extenders, 36 Comp, PK2 (RG36-414)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 36 Comp, PK3 (RG36-214)
- CARLISLE FOODSERVICE Glass Rack w/4 Extenders, 16 Comp, PK2 (RG16-414)
- R.W. ROGERS CO Hand Basket Set, Jumbo, Yellow (H2432004)
- Carlisle Foodservice Food Service Storage & Transportation