Shop All Food Containers
Carlisle Foodservice
Food Storage Box, 26x18, Clear, PK6
Mfr # 1062107
Zoro # G6878304
product price: $289.99
/pk 6, $48.33/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 30 L
- Capacity (Qt.) 34 qt
- Overall Length (In.) 26 in
- Overall Width (In.) 18 in
- Color Clear
Product Information
- Brand Carlisle Foodservice
- MFR # 1062107
- Zoro # G6878304
- UPC # 00077838582718
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 26 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 6 in |
Overall Width | 18 in |
Overall Length | 26 in |
Overall Height | 6 in |
Inside Length | 24 in |
Inside Width | 16 in |
Details
Capacity (L) | 30 L |
Capacity (Qt.) | 34 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container Lid |
Product Type | Food Storage Container Lid |
Maximum Temperature | 212 Degrees F |
Microwaveable | No |
Dishwasher Safe | Yes |
Includes Handle | Yes |
Freezer Safe | Yes |
NSF Certified | Yes |
Graduated | No |
Minimum Temperature | -40 Degrees F |
Description
Food Storage Container Lid, Capacity 8.5 gal, Color Clear, Material Polycarbonate, Overall Height 6 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container Lid, Graduated No, Lid Color Clear, Inside Length 24 in, Inside Width 16 in, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Capacitor Run 50Mfd 370Vac (000005488)
- FISHER Ball Waste Valve 304 (20168)
- MANITOWOC Trough, Water 30 (10337)
- HUBBELL LIGHTING 50A-250V 1-Ph Receptacle (9367)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Orange Juice Container (6400-00)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- KILNER Berry Regular Mouth Preserve Jar 13.5 oz 3 pk (0025.033)
- Carlisle Foodservice Food Containers