Shop All Food Pans
Carlisle Foodservice
DuraPan Food Pan, Sixth-Size, SS, PK6
Mfr # 607166
Zoro # G7213351
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Sixth Size
- Material Stainless Steel
- Width 6 1/4 in
- Depth 6 in
- Capacity 3.9 qt
Product Information
- Brand Carlisle Foodservice
- MFR # 607166
- Zoro # G7213351
- UPC # 077838839928
- Country of Origin Viet Nam
- Category Food Pans
Dimensions
Pan Size | Sixth Size |
Width | 6 1/4 in |
Depth | 6 in |
Length | 6 22/25 in |
Overall Depth | 6 in |
Overall Length | 6 7/8 in |
Overall Width | 6 1/4 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 3.9 qt |
Gauge | Light |
Product Type | Food Pan |
Oven Safe | Yes |
Pan Shape | Rectangular |
Compatible Pan Type | Sixth Size |
Anti-Jam | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Freezer Safe | Yes |
Description
Food Pan, Overall Depth 6 in, Overall Length 6 7/8 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 1/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 3.9 qt, Compatible Pan Type Sixth Size, Gauge 24 ga, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Appliance White Spray Paint (350930)
- HOFF & PEPPER Dirty Dust Seasoning Salt 6 oz (DD6OZ)
- CATCHMASTER 72MB 4.5lb Peanut Butter (72MB-PB)
- E MISHAN & SONS E.Mishan & Sons 4546537 Hose Expanding Fiber; 50 ft. (4546537)
- CARLISLE FOODSERVICE DuraPan, 2/3, SS, Steam Tbl Pan Cover, PK6 (607230C)
- CARLISLE FOODSERVICE Food Pan PC, 4", DP, 1/6, Clr, PK6 (3068407)
- CARLISLE FOODSERVICE Third Size Food Pan, 3.4 Qt Cap, Black (CM110303)
- CARLISLE FOODSERVICE Coldmaster CoolCheck, 6", Full Pan, 15 qt. (CM1100C1402)
- CARLISLE FOODSERVICE Coldmaster, 6", Deep Full Coldpan w/Orgnzr (CM104902)
- CARLISLE FOODSERVICE SS Steam Table Pan Adapt Bar, 20.5", PK12 (6070A)
- CAMBRO Pan, Food, 1/6, 4"D, Translucent For - Part# 64Pp190 (64PP190)
- Carlisle Foodservice Food Pans