Shop All Serving Plates and Bowls
Carlisle Foodservice
Dinner Plate, 8.92" Dia, Tan
Mfr # KL20025
Zoro # G601288910
Sold in multiples of 48 for $253.92
$253.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Dia. (In.) 8 23/25 in
- Overall Height (In.) 0.77 in
- Material Melamine
- Resistant Temp. (Deg. F) 212 Degrees F
Product Information
- Brand Carlisle Foodservice
- MFR # KL20025
- Zoro # G601288910
- UPC # 077838235485
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 8 23/25 in |
Overall Height (In.) | 0.77 in |
Details
Item | Dinner Plate |
Type | Round |
Color | Tan |
Material | Melamine |
Resistant Temp. (Deg. F) | 212 Degrees F |
Temp. Resistance (Deg. F) | 212 Degrees F |
Number of Compartments | 1 |
Product Type | Dinner Plate |
Description
Dinner Plate, Overall Height 3/4 in, Number of Compartments 1, Product Type Dinner Plate, Color Tan, Diameter 8 7/8 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Kingline
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- KELLOGGS Kellogg's Original Square Rice Krispies Treats 26 oz., PK80 (3800026547)
- BLODGETT Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (6503)
- DIXIE Plastic, Color Black, 500, Napkin Dispenser (54510A)
- CARLISLE FOODSERVICE Nappie Bowl, 5.52 in Dia, 13.70 fl oz (KL10802)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- CARLISLE FOODSERVICE Rimmed Fruit Bowl, 4.4 oz., Melamine Tan PK48 (KL805GR25)
- CARLISLE FOODSERVICE Bowl, 13 oz., Melamine Black PK72 (575B03)
- BON CHEF Square Tray 11" X 11" X 7/8" (61362)
- Carlisle Foodservice Serving Plates and Bowls