Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 18", Orn, PK6
Mfr # 4156724
Zoro # G3117779
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Excellent for Use on Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Width 18"
Product Information
- Brand Carlisle Foodservice
- MFR # 4156724
- Zoro # G3117779
- UPC # 17183383608
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Dbl Foam Squeegee,18",Orn,Package Quantity 6 |
Material | Synthetic EVA |
Application | Excellent for Use on Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Dbl Foam Squeegee,18 In.,Orn,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray (RCP619400STL)
- HIGH DENSITY MINI-ROLLS 24x33 8 Mic 12-16 gal. Natural Star Perf Roll, PK1000 (MR24330MC)
- GUARDSMAN Clean & Renew Leather Care Wipes, 20PK (470200)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 18", Red, PK10 (36691800)
- CARLISLE FOODSERVICE Straight Rubber Squeegee, Black, 24in, PK6 (361202400)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- Carlisle Foodservice Squeegees