Shop All Squeegees
Carlisle Foodservice
Dbl-Blade Rubber Squeegee, 8", PK12
Mfr # 4007200
Zoro # G3117919
product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Window Strip Washers Remove Excess Moisture from Squeegees with A Replaceable Plush Synthetic Pile Cover
- Squeegee Frame Material Metal
- Connection Type Screw
Product Information
- Brand Carlisle Foodservice
- MFR # 4007200
- Zoro # G3117919
- UPC # 85404148688
- Country of Origin China
- Category Squeegees
Dimensions
Width | 8" |
Details
Item | Dbl-Blade Rubber Squeegee,8",Package Quantity 12 |
Squeegee Blade Shape | Straight Double |
Material | Rubber |
Application | Window Strip Washers Remove Excess Moisture from Squeegees with A Replaceable Plush Synthetic Pile Cover |
Squeegee Frame Material | Metal |
Connection Type | Screw |
Description
Dbl-Blade Rubber Squeegee,8 In.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- BON TOOL Floor Broom, 3" Horsehair Bristles, 24", 60" Wood Handle (84-787)
- READ RIGHT Screen Wipes, 5 x 5", 40 Pack (REARR1305)
- SIMPLE GREEN All Purpose Cleaning Wipes, White, Canister, Polypropylene, 75 Wipes, 12 in x 10 in, Unscented (3810000613351)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Blue, PK6 (3656714)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- UNGER UNGER Black and Green Window Strip T-Bar (EH250)
- Carlisle Foodservice Squeegees