Shop All Colanders and Strainers
Carlisle Foodservice
Colander, Aluminum, 16 qt., PK6
Mfr # 60277
Zoro # G6407852
product price: $861.99
/pk 6, $143.67/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Product Type Colander
- Handle Included Yes
- Gauge 9 ga
Product Information
- Brand Carlisle Foodservice
- MFR # 60277
- Zoro # G6407852
- UPC # 077838836620
- Country of Origin Korea, Republic of
- Category Colanders and Strainers
Details
Item | Colander |
Material | Aluminum |
Color | Aluminum |
Product Type | Colander |
Handle Included | Yes |
Gauge | 9 ga |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Colander, Capacity 16 qt, Material Aluminum, Dishwasher Safe Yes, Gauge 9 ga, Handle Included Yes, Product Type Colander, Overall Height 7 1/8 in, NSF Certified No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 4XL (83092)
- SC JOHNSON 12CT 2GAL Ziploc Bags (1143)
- SCHNEIDER ELECTRIC Key, Harmony XB4, emergency stop push button, key 3131A, set of 2 keys (ZBG3131A)
- BOARDWALK Pan Lid, Half Size, PK100 (BWKLIDSTEAMHF)
- CARLISLE FOODSERVICE Colander, Aluminum, 16 qt., PK6 (60280)
- CARLISLE FOODSERVICE StorPlus Colander, PK6 (1064802)
- RESTON LLOYD Reston Lloyd 18600 1qt Powder Coated Colander Red (18600)
- RSVP INTERNATIONAL Bamboo Tool Holder (BOO-TH)
- ELKAY Dart Canyon Stainless Steel 6-7/16"x21-1/2"x2-1/2" Colander (LKC0722LSS)
- CRESTWARE Mesh Strainer, 13 in. H, Fine Single Mesh (WHSSF8)
- RESTON LLOYD Reston Lloyd 08702 1.5 qt Colander Powder Coated Colander Turquoise (8702)
- Carlisle Foodservice Colanders and Strainers