Shop All Colanders and Strainers
Carlisle Foodservice
Colander, Aluminum, 11 qt., PK6
Mfr # 60279
Zoro # G6409916
product price: $597.99
/pk 6, $99.67/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Aluminum
- Product Type Colander
- Gauge 13 ga
- Handle Included Yes
Product Information
- Brand Carlisle Foodservice
- MFR # 60279
- Zoro # G6409916
- UPC # 077838836637
- Country of Origin Korea, Republic of
- Category Colanders and Strainers
Details
Item | Colander |
Material | Aluminum |
Color | Aluminum |
Product Type | Colander |
Gauge | 13 ga |
Handle Included | Yes |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Colander, Capacity 11 qt, Material Aluminum, Dishwasher Safe Yes, Gauge 13 ga, Handle Included Yes, Product Type Colander, Overall Height 5 3/4 in, NSF Certified No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Stud Mount Leg 1/2-13, 6" H (830409)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Kosher Coconut Flakes 10 oz. Bag, PK4 (1130S104)
- PREMCO II 101 Offset Latch & Strike w/ Inside Release (PR102-S61/2G)
- KOOL-AID Beverage Ready To Drink Grape 16 fl. oz., PK12 (10043000064754)
- CARLISLE FOODSERVICE Colander, Aluminum, 16 qt., PK6 (60280)
- CARLISLE FOODSERVICE StorPlus Colander, PK6 (1064802)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- RESTON LLOYD Reston Lloyd 08500 1.5 qt Powder Coated Colander Orange (8500)
- VOLLRATH China Cap, Coarse Mesh, Dia 18 (47176)
- RESTON LLOYD Reston Lloyd 08702 1.5 qt Colander Powder Coated Colander Turquoise (8702)
- RSVP INTERNATIONAL Precision Pierced Colander 5qt (PUNCH-5)
- Carlisle Foodservice Colanders and Strainers