Shop All Trays and Platters
Carlisle Foodservice
Cafeteria Tray, 16 in L, Blue
Mfr # CT121614
Zoro # G701260410
Sold in multiples of 24 for $95.76
$95.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Food
- Load Capacity (Lb.) 15 lb
- Overall Length (In.) 16 1/4 in
- Overall Width (In.) 12 in
- Overall Height (In.) 3/4 in
Product Information
- Brand Carlisle Foodservice
- MFR # CT121614
- Zoro # G701260410
- UPC # 077838503881
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 16 1/4 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 3/4 in |
Overall Length | 16 in |
Details
Item | Cafeteria Tray |
Type | Fast Food |
Load Capacity (Lb.) | 15 lb |
Color | Blue |
Material | Plastic |
Number of Compartments | 1 |
Product Type | Cafeteria Tray |
NSF Certified | Yes |
Handle Included | No |
Description
Cafeteria Tray, Overall Width 12 in, Load Capacity 15 lb, Overall Height 11/16 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Blue, Handle Included No, Overall Length 16 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEC Ceramic Burner Head 18-1/8" X 9-1/4" Stl/Cer (Y-SMBH)
- NATURE VALLEY Nature Valley Crunchy Peanut Butter Granola Bar .74 oz., PK144 (16000-11584)
- LODGE Dutch Oven 7.5Qt Red (EC7D43)
- DEXTER RUSSELL Knife, Sticking (06010)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- CARLISLE FOODSERVICE Cateraide, Sheet Pan, Tray Carrier, Brn (TC1826N01)
- CARLISLE FOODSERVICE Round Tray, 11-1/4", Black, PK12 (1100GL004)
- CARLISLE FOODSERVICE Omni-Direction Space Save Tray, Blk, PK24 (61503)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Rose Gold (TR1412RIRG)
- Carlisle Foodservice Trays and Platters