Shop All Brushes
Carlisle Foodservice
Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood
Mfr # 4002600
Zoro # G3114638
product price: $201.99
/pk 6, $33.67/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 1/2 in
- Handle Length 30 in
- Bristle Material Carbon Steel
- Handle Material Wood
- Bristle Length 1 in
Product Information
- Brand Carlisle Foodservice
- MFR # 4002600
- Zoro # G3114638
- UPC # 85404107289
- Country of Origin Mexico
- Category Brushes
Dimensions
Brush Length | 1/2 in |
Handle Length | 30 in |
Bristle Length | 1 in |
Trim Length | 1" |
Details
Bristle Material | Carbon Steel |
Handle Material | Wood |
Item | Broiler w/Carbon Steel Bristle,30.5 in,Package Quantity 6 |
Features | Stainless Steel Metal Scrapper |
Description
Broiler w/Carbon Steel Bristle,30.5 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY 6 qt Red Sanitizer Bucket (60503-12-31)
- TRIMACO 35" x 166' Flooring Paper (BF36)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG264560GRAY)
- CARRAND 72" Handle, 1 in Dia, Yellow, Fiberglass (92510)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- CARLISLE FOODSERVICE Handle, Wood , 60", W/Nylon Tip (4028500)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Sparta 4054200 8'' White Floating Utility / Pot Scrub Brush with Stiff Nylon Bristles (2714054200)
- CARLISLE FOODSERVICE 28 in Sparta® Kettle Valve Brush (4015100)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Pink, Plastic (41861)
- Carlisle Foodservice Brushes