Shop All Serving Plates and Bowls
Carlisle Foodservice
Bowl, 13 oz., Melamine Black PK72
Mfr # 575B03
Zoro # G6555114
original price:
$218.99
5% off
new price: $206.99
/pk 72, $2.87/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13 oz
- Overall Height 2 in
- Diameter 6 in
- Color Black
- Material Melamine
Product Information
- Brand Carlisle Foodservice
- MFR # 575B03
- Zoro # G6555114
- UPC # 77838503416
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2 in |
Diameter | 6 in |
Bottom Diameter | 2 3/4 in |
Details
Item | Salad Bowl |
Capacity | 13 oz |
Color | Black |
Material | Melamine |
Description
Salad Bowl, Color Black, Diameter 6 in, Overall Width 6 in, Overall Length 6 in, Overall Height 2 in, Product Type Salad Bowl, Bottom Diameter 2 3/4 in, Capacity 12 fl oz, Material Melamine, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKET FORGE Gas Control (1670165)
- HEATCRAFT Pan Heater, #4312F (4312F)
- WARING PRODUCTS Thermostat (30013)
- GROEN Handle For - Part# Gr70123 (GR70123)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- CARLISLE FOODSERVICE Nappie Bowl, 5.52 in Dia, 13.70 fl oz (KL10802)
- CARLISLE FOODSERVICE Pie Plate, 6.44" Dia, White (KL20402)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- MANHATTAN COMFORT Coup 12 Large Dinner 8.46" Soup Bowls in Blue and Yellow (2-EM05-4676)
- Carlisle Foodservice Serving Plates and Bowls