Shop All Cooking Utensils
Carlisle Foodservice
Basting Brush, 8 1/4 in L, Wood Handle
Mfr # 4037300
Zoro # G501701526
product price: $8.15
/ea
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Brown
- Handle Material Wood
- Handle Length (In.) 6.25 in
- Handle Type Wood
- Overall Length (In.) 8 1/4 in
Product Information
- Brand Carlisle Foodservice
- MFR # 4037300
- Zoro # G501701526
- UPC # 085404102383
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length (In.) | 6.25 in |
Overall Length (In.) | 8 1/4 in |
Brush Width (In.) | 1 1/2 in |
Brush Length (In.) | 2 in |
Bristle Width | 1 1/2 in |
Bristle Length | 2 in |
Details
Item | Basting Brush |
Handle Color | Brown |
Handle Material | Wood |
Handle Type | Wood |
NSF Certified | No |
Bristles | Boar |
Bristle Color | Tan |
Product Type | Basting Brush |
Brush Shape | Flat |
Hook Included | No |
Bristle Material | Boar |
Description
Basting Brush, Brush Shape Flat, Handle Length 5 1/4 in, Handle Color Brown, Bristle Width 1 1/2 in, Bristle Color Tan, Handle Material Wood, Hook Included No, Overall Length 8 1/4 in, Bristle Length 2 in, NSF Certified No, Bristle Material Boar, Product Type Basting Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Creamer, Liquid, 0.38oz Singles, Pumpkin Spice, PK 50 (NES75520)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- LOGO BRANDS Dallas Mavericks 14oz Relief Mug (706-C14RM)
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- CARLISLE FOODSERVICE Tongs - 6" Beige Plastic For - Part# 460606 (460606)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Tan (41076EC25)
- CARLISLE FOODSERVICE Sparta Sanitary Shovel 10" x 13.75", Pink (41076EC26)
- CARLISLE FOODSERVICE Basting Brush, 9 3/4 in L, Plastic Handle (4040102)
- CARLISLE FOODSERVICE Spoon, 1/2Oz - 8"Beige For - Part# Carl446006 (CARL446006)
- WRAP-ART Aluminum with Enamel Citrus Press (26677)
- Carlisle Foodservice Cooking Utensils