Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Tapered Squeegee Handle, Natural, Wood
Mfr # 4026200
Zoro # G3981960
product price: $72.39
/pk 12, $6.03/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Tapered
- Handle Material Wood
- Length 60"
- Features Laminated Veneer Lumber Handle, Precision Cut End
- Color Natural
Product Information
- Brand Carlisle Foodservice
- MFR # 4026200
- Zoro # G3981960
- UPC # 85404105292
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Overall Length | 60 in |
Details
Connection Type | Tapered |
Handle Material | Wood |
Item | Squeegee Handle |
Features | Laminated Veneer Lumber Handle, Precision Cut End |
Color | Natural |
Material | Wood |
Product Type | Squeegee Handle |
Description
Squeegee Handle, Connection Type Tapered, Threaded, Material Wood, Overall Length 60 in, Color Natural, Features Laminated Veneer Lumber Handle, Precision Cut End, Product Type Squeegee Handle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 400 ft, White, 12 PK (2068)
- TOUGH GUY Furnace Brush, 4 1/2 in L Handle, 7 in L Brush, Black, Wood, 48 in L Overall (2FCD8)
- PIG PIG Premoistened Hand and Surface Wiper 432 wipers/case, 72 wipers/disp, 6 disp/case 12" L x 10" W (WIP1301)
- TOUGH GUY Floor Squeegee, Straight, Green, 23-39/64"W (48LZ27)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Package Quantity 12, Wood (4585000)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166409)
- CARLISLE FOODSERVICE Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000 (363367000)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- HARPER Handle, Wood, Tan, Red, Black, 60" (85H42)
- Carlisle Foodservice Handles, Frames and Braces