Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass
Mfr # 4166404
Zoro # G3981559
product price: $213.99
/pk 12, $17.83/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Quick Change
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Diameter 1 in
- Length 60"
Product Information
- Brand Carlisle Foodservice
- MFR # 4166404
- Zoro # G3981559
- UPC # 85404842807
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60 in |
Handle Diameter | 1 in |
Length | 60" |
Details
Connection Type | Quick Change |
Handle Material | Fiberglass |
Handle Color | Yellow |
Item | Quik-Release Mop Handle |
Material | Fiberglass |
Features | Color Coding System |
Product Type | Mop Handle |
Style | Flexible |
Description
Quik-Release Mop Handle, Connection Type Quick Change, Handle Length 60 in, Material Fiberglass, Handle Color Yellow, Connection Thread Type Not Applicable, Color Coding System Yes, Handle Diameter 1 in, Product Type Mop Handle, Style Flexible, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110834)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- PREPWERX Squeegee Head 8in Plastic (133-21008)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 15/16 in L Handle, 7/8 in L Brush, Brown, Wood, 5 in L Overall (2027-1)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166409)
- CARLISLE FOODSERVICE Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700 (4526700)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, White, PK12, Fiberglass (40225EC02)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- CARLISLE FOODSERVICE Dust Pan With Handle For - Part# 36141003 (36141003)
- ABCO PRODUCTS 60 Dust Mop Handle (1406)
- Carlisle Foodservice Handles, Frames and Braces