Shop All Handles, Frames and Braces
Carlisle Foodservice
60" Fiberglass, 60in, Flex-Tip, Orange, PK12, Fiberglass
Mfr # 40225EC24
Zoro # G3981997
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Color Orange
- Length 60"
Product Information
- Brand Carlisle Foodservice
- MFR # 40225EC24
- Zoro # G3981997
- UPC # 17183409209
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Length | 60" |
Details
Handle Material | Fiberglass |
Handle Color | Orange |
Item | Fiberglass,60in,Flex-Tip,Orange,PK12 |
Description
Fiberglass,60in,Flex-Tip,Orange,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE HomePro Scrub Brush (252MB)
- HOOVER Brush Roller, Fits CH54113 (440007802)
- MILLER MFG Duraflex Flat Back Water Bucket 18 Qt. (1147-18QT)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- CARLISLE FOODSERVICE 60" Metal Tip Threaded Wood Handle, 60in, PK12, Wood (4526700)
- CARLISLE FOODSERVICE 60" Quick Change Quik-Release Mop Handle, 1 in Dia, Fiberglass (4166414)
- CARLISLE FOODSERVICE 60" Fiberglass, 60in, Flex-Tip, Blue, PK12, Fiberglass (40225EC14)
- CARLISLE FOODSERVICE Flo-Pac Metal Tip Wood Handle, 60L x 15/16Dia. (4526700)
- CARLISLE FOODSERVICE 60" Dust Mop Handle, 60", Blue, Package Quantity 12, Blue, Metal (36201300)
- CARLISLE FOODSERVICE Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000 (363367000)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass (1TYZ4)
- Carlisle Foodservice Handles, Frames and Braces