Shop All Sponges and Scouring Pads
Carlisle Foodservice
36550100 Flo-Pac 8 1/4'' x 4 1/4'' Extra Large Sponge
Mfr # 321347Z
Zoro # G011941771
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Carlisle Foodservice
- MFR # 321347Z
- Zoro # G011941771
- Country of Origin United States
- Category Sponges and Scouring Pads
Description
Keep your establishment in tip-top shape with this Carlisle 36550100 Flo-Pac extra large sponge. Made of a synthetic material this sponge features the natural sponge color that everyone has come to know. Because it is synthetic this sponge will last through many uses without falling apart or degrading. In addition the extra large size is ideal for multi-purpose use. The excellent absorbency is great for soaking up suds water or even spills. This sponge is perfect for a variety of applications ranging from dishwashing to cleaning bathrooms or countertops to washing cars and much more. With this Carlisle Flo-Pac sponge making your venue look its very best has never been easier.Overall Dimensions:Length: 8 1/4''Width: 4 1/4''Thickness: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Blue, 24 in L Handle (31953)
- BETCO Cleaner, Sanibet, Rtu (BET3421200CT)
- RUBBERMAID COMMERCIAL Disinfecting Pail, 5 qt, Red (1857375)
- SP RICHARDS Betco Clear Image Non-Ammoniated Glass and Surface Cleaner, 64 oz. Bottle - 19947-00 (BET1994700)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- 3M Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40 (8550)
- 3M FILTRATION Pad, Scrubbing , Doodlebug, Brwn (8541)
- WBM SHOE CARE Shining Sponge, Brown (6303A)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- UFO Sponge Scrubber, Yellow Green, 40PK (PAD74B)
- NORTON ABRASIVES Sponge 4-1/2 X 5-1/2 X 3/16 In. (3077)
- Carlisle Foodservice Sponges and Scouring Pads