Shop All Trash Cans
Carlisle Foodservice
23 gal Rectangular Trash Can, Gray, LLDPE
Mfr # 34202323
Zoro # G3981811
product price: $149.99
/pk 4, $37.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material LLDPE
- Height 30 in
- Series 342023
Product Information
- Brand Carlisle Foodservice
- MFR # 34202323
- Zoro # G3981811
- UPC # 17183384353
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Gray |
Material | LLDPE |
Series | 342023 |
Item | Trash Can |
Container Basic Material | Plastic |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Brown/Gray, Polypropylene (5CJH9)
- BRAWNY Towels, Brawny Pro, H700, 12.4"x9", WE, PK 10 (GPC29322)
- ARMOR ALL 16 Oz. Pump Spray Air Freshening Protectant, New Car Scent (15608B)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 7/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-7/16)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Black, LLDPE (34202303)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Blue, LLDPE (34202314)
- CARLISLE FOODSERVICE Trash Can-Rectangular Gy For - Part# 34202323 (34202323)
- CARLISLE FOODSERVICE 84102002 Bronco 20 Gallon White Round Trash Can (271342022WH)
- MUTT MITT Mutt Mitt 1001 Mini Dog Waste Dispenser Station Singles; Green (1001)
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Trash Can, Orange, Open Top, Plastic (2119307)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, Side Door, Plastic (FG396400BEIG)
- Carlisle Foodservice Trash Cans