Shop All Mops
Carlisle Foodservice
18 in L Mop, Cut-End, Natural, PK12
Mfr # 369820B00
Zoro # G3979057
original price:
$93.95
41% off
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color natural
- Handle Material No Handle
- Mop End Type Cut
- Mop Type Medium Mop
- Length 18"
Product Information
- Brand Carlisle Foodservice
- MFR # 369820B00
- Zoro # G3979057
- UPC # 17183376730
- Country of Origin Honduras
- Category Mops
Dimensions
Length | 18" |
Width | 1-1/4" |
Overall Length | 18 in |
Details
Mop Head Color | natural |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Type | Medium Mop |
Item | Medium Mop |
End Type | Cut |
Material | Cotton |
Launderable | No |
Color | natural |
Connection Type | Quick Release/Quick Change |
Description
Flo-Pac 20 Medium Mop,Natural,18in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Large Caddy, Blue, PK6 (00953U06C)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29385)
- SCOTCH-BRITE PROFESSIONAL Grill Cleaner, Grill Brick, 4 x 8 x 3 1/2, Black, PK12 (GB12)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- CARLISLE FOODSERVICE 18 in L Cut-End Mop, Cut-End, PK12 (369824B00)
- CARLISLE FOODSERVICE Looped End Mop, Yellow Band, 369513B00 (369513B00)
- CARLISLE FOODSERVICE Microfiber Wet Mop Pad 18 - Blue (363321814)
- CARLISLE FOODSERVICE 4030100 Flo-Pac 12'' Foam Sponge Mop (27140301)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Red/Green (369320M05)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B04 (369440B04)
- CHOICE 60'' x 5'' Dry Dust Mop Head (2715X60CTN)
- Carlisle Foodservice Mops