Shop All Rocker Switches
Carling Technologies
Rocker Switch, SPST, 2 Connections
Mfr # V1D1S00B-AZC00-000
Zoro # G3916351
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Product Information
- Brand Carling Technologies
- MFR # V1D1S00B-AZC00-000
- Zoro # G3916351
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Mounting Hole Length | 1.45 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 20 A @ 12 V, HP 1/2 hp, Body Color Black, Switch Color Black, Standards CSA, UL Listed, IP Rating IP66, IP68
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPF222R)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.60A, 250V AC, Non-Indicating (BAF-6/10)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- CARLING TECHNOLOGIES Rocker Switch, DPDT, 6 Connections (VLD1S00B-AZC00-000)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- MOROSO SWITCH PANEL (74131)
- Carling Technologies Switches