Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, B Series 20A, 2 Pole, 277V AC, Medium Curve
Mfr # BA2-BO-34-620-111-D
Zoro # G3358433
original price:
$43.77
8% off
new price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # BA2-BO-34-620-111-D
- Zoro # G3358433
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 2.12 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 2.187 in x 1.530 in |
Mounting Hole Thread Size | #6-32 |
Description
Panel Mount Circuit Breaker, Amps 20 A, AC Voltage Rating 277V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Toggle, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 2.187 in x 1.530 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 1.5 in, Depth 2.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- MERSEN UL Class Fuse, A50QS Series, Fast-Acting, 70A, 500V AC, Non-Indicating (A50QS70-4)
- ABB Electrical Box Cover, 2 Gang, Square, Polycarbonate, GFCI, Toggle (E9G2GTNR)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-4-250-EC)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 15A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-615-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-610-111-D)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-640-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- Carling Technologies Circuit Breakers