Shop All Steel Strapping Seals
This Product is Discontinued
Caristrap
Strapping Buckle, 3/4 In., PK1000 (Discontinued)
Mfr # 4DXC2
Zoro # G3458113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 3/4"
- Material Steel
- Application Regular to Heavy Duty Tension
- Seal Inside Width 3/4 in
- Strapping Buckle Type Standard Duty Buckles
Product Information
- Brand Caristrap
- MFR # 4DXC2
- Zoro # G3458113
- Country of Origin Poland
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Seal Inside Width | 3/4 in |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Regular to Heavy Duty Tension |
Strapping Buckle Type | Standard Duty Buckles |
Seal Surface Type | Flat |
Compatible Strapping | Poly Cord Strapping |
Quantity | 1,000 |
Seal Application | Regular to Heavy Duty Tension |
Seal Finish | Phosphated |
Description
Strapping Buckle, Seal Application Regular to Heavy Duty Tension, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 1,000, Strapping Buckle Type Standard Duty Buckles, Seal Finish Phosphated, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.