Shop All Steel Strapping Seals
This Product is Discontinued
Caristrap
Strapping Buckle, 1-1/2 In., PK200 (Discontinued)
Mfr # 4DXC7
Zoro # G2190325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 1-1/2"
- Material Steel
- Application Wide Special Duty Tension
- Quantity 200
- Seal Surface Type Flat
Product Information
- Brand Caristrap
- MFR # 4DXC7
- Zoro # G2190325
- Country of Origin Poland
- Category Steel Strapping Seals
Dimensions
Size | 1-1/2" |
Fits Strap Width | 1 1/2 in |
Seal Inside Width | 1 in |
Details
Item | Strapping Buckle |
Material | Steel |
Application | Wide Special Duty Tension |
Quantity | 200 |
Seal Surface Type | Flat |
Seal Application | Special Duty Tension |
Compatible Strapping | Poly Cord Strapping |
Strapping Buckle Type | Heavy Duty Buckles |
Seal Finish | Phosphated |
Description
Strapping Buckle, Seal Application Special Duty Tension, Fits Strap Width 1 1/2 in, Seal Surface Type Flat, Quantity 200, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.