Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 40 32 MDNGHT
Mfr # B11-MDT 40 32
Zoro # G9171303
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Pockets 5
Product Information
- Brand Carhartt
- MFR # B11-MDT 40 32
- Zoro # G9171303
- UPC # 035481248757
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Details
Item | Washed Duck Work Pants |
Color | Midnight Blue |
Material | Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 12 oz |
Pockets | 5 |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Features | Multiple Tool and Utility Pockets |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Reinforced Locations | Back Pockets |
Series | B11 |
Cleaning and Care Instructions | Machine Wash |
Fly Closure Type | Zipper |
Fit | Loose Fit |
Includes Hammer Loop | Yes |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 32 in, Maximum Waist Size 40 in, Size 40 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marking Tags, 1-3/4" x 1-3/32", White, 1000 Tags/Box (12204)
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- GUARDIAN EQUIPMENT Xxl Black Mesh Fall Protection Vest (02640)
- CARHARTT WRKPNTS DUNGAREE 34 34 MDNGHT (B11-MDT 34 34)
- CARHARTT WRKPNTS DUNGAREE 36 30 MDNGHT (B11-MDT 36 30)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- CARHARTT Work Pants, Darkstone, Size 46x30 In (B13-DST 46 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- Carhartt Workwear and Protective Clothing