Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 38 30 MDNGHT
Mfr # B11-MDT 38 30
Zoro # G9171671
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Number of Outside Pockets 5
Product Information
- Brand Carhartt
- MFR # B11-MDT 38 30
- Zoro # G9171671
- UPC # 035481246319
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Details
Item | Washed Duck Work Pants |
Color | Midnight Blue |
Material | Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 12 oz |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Pockets | 5 |
Cleaning and Care Instructions | Machine Wash |
Fly Closure Type | Zipper |
Series | B11 |
Reinforced Locations | Back Pockets |
Includes Hammer Loop | Yes |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Features | Multiple Tool and Utility Pockets |
Fit | Loose Fit |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 30 in, Maximum Waist Size 38 in, Size 38 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, (RWGD100TXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-BL)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- CARHARTT Rugged Flex Relaxed Fit Duck Utility Work Pant, 35 (103279-I26W35L34)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- Carhartt Workwear