Shop All Work Pants and Shorts
Carhartt
WRKPNTS DUNGAREE 31 30 BR 12 O
Mfr # B11-MDT 31 30
Zoro # G9171504
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Material Cotton
- Gender Men's
- Fabric Weight 12 oz
- Pockets 5
Product Information
- Brand Carhartt
- MFR # B11-MDT 31 30
- Zoro # G9171504
- UPC # 035481246265
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Fits Waist Size | 31 in |
Maximum Waist Size | 31 in |
Tag Size | 31 x 30 |
Details
Item | Washed Duck Work Pants |
Color | Midnight Blue |
Material | Cotton |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 12 oz |
Pockets | 5 |
Number of Outside Pockets | 5 |
Garment Style | Women's Shorts |
Cleaning and Care Instructions | Machine Wash |
Includes Hammer Loop | Yes |
Leg Fit | Straight Leg |
Ankle Type | Open |
Features | Multiple Tool and Utility Pockets |
Fly Closure Type | Zipper |
Fit | Loose Fit |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Series | B11 |
Reinforced Locations | Back Pockets |
Description
Work Dungaree, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 12 oz, Includes Lining No, Style Duck Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Midnight Blue, Inseam 30 in, Maximum Waist Size 31 in, Size 31 x 30 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Multiple Tool and Utility Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-P-1626T)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Polished Brass 7 (3585PB-7)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (DZ116VS-G2)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- CARHARTT Relaxed Fit Jean Pants, Drkstn, Size34x28 (B17-DST 34 28)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT Work Pants, Darkstone, Size 46x30 In (B13-DST 46 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- Carhartt Workwear