Shop All Socks
This Product is Discontinued
Carhartt
Work Socks, Mens, L, White, PK3 (Discontinued)
Mfr # A422-3W
Zoro # G8614523
This Product is Discontinued
Key Features
- Height 10-1/2 in
- Gender Men's
- Color White
- Size L
- Material 98% Polyester, 2% Spandex
Product Information
Dimensions
Height | 10-1/2 in |
Size | L |
Fits Shoe Size | 6 to 12 |
Sock Height | Crew |
Details
Item | Socks |
Gender | Men's |
Color | White |
Material | 98% Polyester, 2% Spandex |
Features | Seamless Design |
Sold As | 1 Pair |
Primary Sock Color | White |
Socks Primary Material | Polyester |
Footwear Brand | CARHARTT |
Description
Socks, 10-1/2 in, Sold As 1 Pair, Men's, Size L, Fits Shoe Size 6 to 12, White, Polyester, Features Seamless Design, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.