Shop All Socks
This Product is Discontinued
Carhartt
Work, Socks, Crew, Mens, XL, Gray, PK3 (Discontinued)
Mfr # A62-3 GRY-XL
Zoro # G3588864
This Product is Discontinued
Key Features
- Height Crew
- Gender Men's
- Primary Sock Color Gray
- Color Gray
- Size XL
Product Information
Dimensions
Height | Crew |
Size | XL |
Fits Shoe Size | 12-1/2 to 15 |
Details
Item | Socks |
Gender | Men's |
Primary Sock Color | Gray |
Color | Gray |
Socks Primary Material | Cotton |
Material | Cotton, Nylon, Polyester, Lycra Spandex |
Sold As | 3 Pair |
Features | Reinforced Heel and Toe |
Footwear Brand | CARHARTT |
Description
Socks, Crew, Sold As 3 Pair, Men's, Size XL, Fits Shoe Size 12-1/2 to 15, Gray, Cotton, Features Reinforced Heel and Toe, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.