Shop All Work Pants and Shorts
Carhartt
Work Pants, Darkstone, Size 36x34 In
Mfr # B13-DST 36 34
Zoro # G0076492
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 34 in
- Fabric Weight 11.75 oz
Product Information
- Brand Carhartt
- MFR # B13-DST 36 34
- Zoro # G0076492
- UPC # 035481212505
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 x 34" |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 34 |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Size 36 x 34 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- 3M DBI-SALA Rope Grab, For Rope Size 5/8", Stainless Steel (5000335)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- CARHARTT Dungaree Work Pants, Black, Size 34x30 In (B11-BLK 34 30)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- Carhartt Workwear