Shop All Work Pants and Shorts
Carhartt
Work Pants, Darkstone, Size 32x32 In
Mfr # B13-DST 32 32
Zoro # G0076386
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Inseam 32 in
- Fabric Weight 11.75 oz
Product Information
- Brand Carhartt
- MFR # B13-DST 32 32
- Zoro # G0076386
- UPC # 035481212376
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 x 32" |
Fits Waist Size | 32 in |
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Description
Dungaree Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 11.75 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 32 in, Size 32 x 32 In., Ankle Type Open, Cleaning and Care Instructions Machine Wash, Features Durable, Multiple Pockets, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (1FBB8)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- CALLOWAY MILLS Black, 24 W x 36 L (900102436)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-211)
- CARHARTT Dungaree Work Pants, Black, Size 32x36 In (B11-BLK 32 36)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-TAN)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- Carhartt Workwear