Shop All Composite Toe Boots and Shoes
Carhartt
Work Boots, Mens, 8, M, Insulated, Drk Brn, PR
Mfr # CMF8389-8M
Zoro # G9131866
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Outsole Material Rubber
Product Information
- Brand Carhartt
- MFR # CMF8389-8M
- Zoro # G9131866
- UPC # 847816045708
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Heel Height | 1/2 in |
Height | 8 in |
Width | M |
Overall Height | 8 in |
Size (PRINT) | 8 |
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAPSP)
- TILLMAN Synthetic Leather Performance Gloves, PR (1460S)
- NMC Caution Defective Do Not Use Tag, Pk25 (RPT129G)
- CHILL-ITS BY ERGODYNE Bandana, Red, Western (6705)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- CARHARTT Work Boots, Mens, 8, W, Insulated, Drk Brn, PR (CMF8389-8W)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12W, PR (CML8360 12W)
- CARHARTT 6-Inch Work Boot, M, 11 1/2, Brown, PR (CMF6720 11.5M)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- DANNER Size 13 Men's 8 in Work Boot Alloy Work Boot, Black (17311-13EE)
- Carhartt Foot Protection