Shop All Composite Toe Boots and Shoes
Carhartt
Work Boots, 6M/W, Women, Brn, Lace, 5inH, PR
Mfr # CWF5355 6M/W
Zoro # G0456331
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Size 6
- Footwear Width M/W
Product Information
- Brand Carhartt
- MFR # CWF5355 6M/W
- Zoro # G0456331
- UPC # 847816051709
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M/W |
Heel Height | 1/2 in |
Height | 5 in |
Width | M |
Overall Height | 5 in |
Size (PRINT) | 6 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 5355
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27400-6PK)
- BRADY Lockout Padlock, KA, Green, 1-3/4"H, PK3 (105889)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR (34-8745/XL)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 9M)
- CARHARTT Size 12 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- CARHARTT 6-Inch Work Boot, W, 9, Brown, PR (CMF6720 9W)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- CARHARTT Pac Boots, Composite Toe, 10In, 11M, PR (CMC1259 11 M)
- REEBOK Size 8W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- Carhartt Composite Toe Boots and Shoes