Shop All Belts
Carhartt
Triple Stitch Belt, Brown, 38" L, 1-3/8" W
Mfr # A000550720109
Zoro # G103327841
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Belt Material Top Grain Saddle Leather
- Width 1 3/8 in
- Buckle Material Zinc Alloy
- Adjustment Type Buckle
Product Information
Dimensions
Width | 1 3/8 in |
Overall Length | 38 in |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Details
Item | Carhartt Triple Stitch Belt |
Color | Brown |
Belt Material | Top Grain Saddle Leather |
Buckle Material | Zinc Alloy |
Adjustment Type | Buckle |
Style | Triple Stitch Belt |
Features | Veg Tanned Triple Stitch Leather |
Buckle Design | Harness Buckle |
Reversable | No |
Material Style | Solid |
Buckle Finish | Antique Nickle |
Description
Carhartt Triple Stitch Belt, Style Triple Stitch Belt, Adjustment Type Buckle, Belt Material Top Grain Saddle Leather, Buckle Material Zinc Alloy, Width 1 3/8 in, Overall Length 38 in, Maximum Waist Size 34 in, Color Brown, Reversable No, Buckle Design Harness Buckle, Buckle Finish Antique Nickle, Features Veg Tanned Triple Stitch Leather, Material Style Solid, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, XL, PR (NF35F/10XL)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Diesel Danger Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU4-0392-RD_14X10)
- CARHARTT Detroit Leather Work Belt, 52 (A000550700118)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- CARHARTT Classic Buckle Belt, Black, 38" L, 1-1/2" W (A000550900109)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- Carhartt Workwear