Shop All Accessories
This Product is Discontinued
Carhartt
Tri-Fold Wallet, Leather, 4-3/8 in. L (Discontinued)
Mfr # 61-2235-20
Zoro # G0375886
This Product is Discontinued
Key Features
- Color Brown
- Material Leather
- Includes (6) Credit Card Pockets
- Closed Length 4 3/8 in
- Closed Width 3 1/4 in
Product Information
- Brand Carhartt
- MFR # 61-2235-20
- Zoro # G0375886
- UPC # 084309160788
- Country of Origin China
- Category Accessories
Dimensions
Closed Length | 4 3/8 in |
Closed Width | 3 1/4 in |
Details
Item | Tri-Fold Wallet |
Color | Brown |
Material | Leather |
Includes | (6) Credit Card Pockets |
Description
Tri-Fold Wallet, Wallet Type Tri-Fold, Color Brown, Material Leather, Closed Length 4 3/8 in, Closed Width 3 1/4 in, Includes (6) Credit Card Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.