Shop All Work Shirts
Carhartt
T-Shirt, Navy, 2XL
Mfr # K87-NVY XXL REG
Zoro # G0093877
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K87-NVY XXL REG
- Zoro # G0093877
- UPC # 035481046865
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Size-Body Type | Regular |
Maximum Neck Size | 9.5 in |
Minimum Chest Size | 50 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 52 in |
Details
Item | T-Shirt |
Color | Navy |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Tag-less | Yes |
Pocket Locations | Left Chest |
Series | K87 |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- CARHARTT T-Shirt, Heather Gray, XL (K87-HGY XLG TLL)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- Carhartt Workwear