Shop All Work Shirts
Carhartt
T-Shirt, Heather Gray, XL
Mfr # K87-HGY XLG REG
Zoro # G0093764
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K87-HGY XLG REG
- Zoro # G0093764
- UPC # 035481251467
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Details
Item | T-Shirt |
Color | Gray |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Series | K87 |
Tag-less | Yes |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Gray, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- CARHARTT Relaxed Fit Firm Duck Insulated Rib Collar Vest, Black, Medium, REG (V01-BLKMREG)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, XL (4503JFOX)
- SALISBURY Lineman Glove Kit Class 0 Epdm, Blue (GK011BL/10H)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG TLL)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- CARHARTT Short Sleeve Henley, Black, 3XL (K84-BLK 3XL REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- CARHARTT Womens Workwear Logo SS T-Shrt, L (103592-G15REGL)
- ERGODYNE Chill-Its 6689 Cooling Long Sleeve Sun Shirt with UV Protection, 2X-Large, Lime (12146)
- Carhartt Workwear and Protective Clothing