Shop All Work Shirts
Carhartt
T-Shirt, Desert, XL
Mfr # K87-DES XLG REG
Zoro # G0093712
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 46 in to 48 in
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K87-DES XLG REG
- Zoro # G0093712
- UPC # 035481047213
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 31 1/4 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Minimum Neck Size | 7.5 in |
Maximum Chest Size | 48 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Pocket Locations | Left Chest |
Series | K87 |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- ALLEGRO INDUSTRIES Allegro 0351 Eyewear Cleaning Station, Disposable, 1 Station (351)
- 5.11 Rain Jacket, Unisex, Rev Blk/Hi-Vis Yellow, XL (48125)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, L, PR (BO600-L)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT T-Shirt, Navy, M (K87-NVY MED REG)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, L (K126-HGY LRG REG)
- CARHARTT Short Sleeve Henley, Navy, M (K84-NVY MED REG)
- CARHARTT TK0126 M Loose Fit HW LS Pocket T-Shirt (K126-NVY)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- Carhartt Workwear