Shop All Work Shirts
Carhartt
T-Shirt, Desert, 4XL
Mfr # K87-DES 4XL REG
Zoro # G4082486
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 58 in to 60 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K87-DES 4XL REG
- Zoro # G4082486
- UPC # 035481047244
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Length | 34 1/4 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Maximum Neck Size | 9.5 in |
Details
Item | T-Shirt |
Color | Tan |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Cleaning and Care Instructions | Machine Wash |
Series | K87 |
Tag-less | Yes |
Pocket Locations | Left Chest |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Tan, Sleeve Type Short, Size 4XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Length 34 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- LYLE Not An Exit Sign, English, 7" W, 5" H, Vinyl, White (U5-1430-RD_7X5)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (REW01116)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- CARHARTT T-Shirt, Desert, 3XLT (K87-DES 3XL TLL)
- CARHARTT T-Shirt, Heather Gray, S (K87-HGY SML REG)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT T-Shirt, Black, L (K87-BLK LRG TLL)
- CARHARTT Short Sleeve Henley, Black, L (K84-BLK LRG REG)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- Carhartt Workwear