Shop All Work Shirts
Carhartt
T-Shirt, Black, L
Mfr # K87-BLK LRG REG
Zoro # G0093597
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton
- Fabric Weight 6.75 oz
- Fits Chest Size 42 in to 44 in
- Fit Loose Fit
Product Information
- Brand Carhartt
- MFR # K87-BLK LRG REG
- Zoro # G0093597
- UPC # 035481046728
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 30 1/4 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 9.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 7.5 in |
Minimum Chest Size | 42 in |
Details
Item | T-Shirt |
Color | Black |
Material | Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Type | T-Shirt |
Style | T-Shirt |
Tag-less | Yes |
Series | K87 |
Pocket Locations | Left Chest |
Cleaning and Care Instructions | Machine Wash |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size L, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- FILTERSENSE 10 Particulate Monitor Other Sensor (PS 10)
- CARHARTT T-Shirt, Black, 4XL (K87-BLK 4XL REG)
- CARHARTT T-Shirt, Black, 3XLT (K87-BLK 3XL TLL)
- CARHARTT T-Shirt, Black, 3XL (K87-BLK 3XL REG)
- CARHARTT T-Shirt, Navy, S (K87-NVY SML REG)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG TLL)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- CARHARTT T-Shirt, Heather Gray, 3XLT (K87-HGY 3XL TLL)
- Carhartt Workwear and Protective Clothing