Shop All Work Shirts
Carhartt
T-Shirt, Black, 2XL
Mfr # K87-BLK XXL REG
Zoro # G0093624
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 6.75 oz
- Fit Loose Fit
- Pockets 1
Product Information
- Brand Carhartt
- MFR # K87-BLK XXL REG
- Zoro # G0093624
- UPC # 035481046742
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 32 1/4 in |
Maximum Neck Size | 9.5 in |
Minimum Neck Size | 7.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | T-Shirt |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.75 oz |
Fit | Loose Fit |
Pockets | 1 |
Features | 100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel |
Gender | Men's |
Closure Type | Pullover |
Style | T-Shirt |
Type | T-Shirt |
Pocket Locations | Left Chest |
Series | K87 |
Cleaning and Care Instructions | Machine Wash |
Tag-less | Yes |
Description
T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Short, Size 2XL, Minimum Neck Size 7.5 in, Maximum Neck Size 9.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Features Holds Its Shape Throughout the Workday, Pocket Locations Left Chest, Series K87
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- 3M Respirator Filter, P95 Prefilter, 5P71, P95 (51131-07194)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG REG)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL REG)
- RED KAP Short Sleeve Polo, Mens, 3XL, Polyester (SK92BK SS 3XL)
- Carhartt Workwear and Protective Clothing