Shop All Rain Jackets
Carhartt
Storm Defender Loose Fit Midweight Jacket, Black, 2XL, TLL
Mfr # 103510-0012XLTLL
Zoro # G609129697
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Fabric Weight 1.46 lb
- Lining Material Unlined
- Features Loose Fit
Product Information
- Brand Carhartt
- MFR # 103510-0012XLTLL
- Zoro # G609129697
- UPC # 192776024998
- Country of Origin Cambodia
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Color | Black |
Fabric Weight | 1.46 lb |
Lining Material | Unlined |
Features | Loose Fit |
Hood Style | Hooded |
High-Visibility | No |
Description
Customization may be available on this item, please contact the supplier for details. 5.4-ounce, 100% nylon shell with Storm Defender waterproof breathable technology - Two-layer membrane with Rain Defender durable water repellent - 10k/5k protection rating - Fully taped waterproof seams - Attached hood with visor - Full-length zipper with outer and inner storm flaps - Interior front chest pocket - Two lower front pockets with zipper closures and storm flaps - Secure interior pocket - Hook and loop adjustable cuffs - Adjustable cord lock at hood and hem - Back length: Large Regular 29.5 inches; Large Tall: 31.5 inches - Imported. Exclusive Trimming, Machine wash cold gentle cycle mild detergent, Do not bleach, Do not tumble dry, Hang dry away from heat, Do not iron, Do not dry clean
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M5C-1500-595-BL-WT)
- FAME FABRICS Apron, 3-Pocket Waist, F9, Orange (18132)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- CARHARTT Men's Black Nylon Rain Jacket size S (J162-001 SML REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, Zipper, L (104670-BLKLTLL)
- CARHARTT Men's Black Nylon Rain Jacket size L (J162-001 LRG REG)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- CARHARTT Heavy Weight Rain Jacket, Men's, 3XL (104670-BLK3XLTLL)
- CARHARTT Rain Defender Relaxed Fit Midweight Softshell Hooded Jacket, Tarmac, 2XL, REG (103829-2172XLREG)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- Carhartt Workwear and Protective Clothing